Weatherproof Outlet Box, 2 Gang, (4) 1/2" Outlets, 2" Deep, Aluminum, Gray

Item #: 0889583

Cat #: 30239

UPC: 095327302395

$ 15.16 EA
Company wide:
38 in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (4) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included. self-tapping ground screw.

Overview

Weatherproof Outlet Box, 2 Gang, (4) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included. self-tapping ground screw.
Also known as: 095327302395, 30239, MUL30239

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Material: Aluminum
Cubic Inches: 30.500 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Gangs: 2
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Mounting: Vertical, Horizontal
Depth: 2 in
Cubic Inches: 30.500 in³
Number of Threaded Outlets: 4