
Weatherproof Outlet Box, 1 Gang, (4) 1/2" Outlets, 2.625" Deep, Aluminum, Gray
Item #: 0889579
Cat #: 30586
UPC: 095327305860
$ 19.27 EA
Company wide:
28
in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (4) 1/2 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.
Overview
Weatherproof Outlet Box, 1 Gang, (4) 1/2 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.
Mulberry has been an industry leader for over 90 years, supplying the electrical trade with an extensive offering of wallplates, box covers, weatherproof, and conduit bodies. We are dedicated to manufacturing quality electrical products in the USA. Almost all of our products are stamped, die-cast, machined, painted, assembled, and packaged domestically to assure customers of consistent quality and availability.
Also known as: 095327305860, 30586, MUL30586
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 2 5/8 in |
| Gangs: | 1 |
| Material: | Aluminum |
| Cubic Inches: | 24 in³ |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 4 |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 5/8 in |
| Material: | Aluminum |
| Threaded Outlet Diameter: | 1/2 in |
| Color: | Gray |
| Gangs: | 1 |
| Cubic Inches: | 24 in³ |
| Number of Threaded Outlets: | 4 |