Weatherproof Outlet Box, 1-Gang, (5) 3/4" Outlets, 2" Deep, Aluminum, Gray

Item #: 0889577

Cat #: 30218

UPC: 095327302180

$ 11.84 EA
Company wide:
36 in stock
Documents & Guides
Weatherproof Outlet Box, 1-Gang, (5) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.

Overview

Weatherproof Outlet Box, 1-Gang, (5) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.

Mulberry has been an industry leader for over 90 years, supplying the electrical trade with an extensive offering of wallplates, box covers, weatherproof, and conduit bodies. We are dedicated to manufacturing quality electrical products in the USA. Almost all of our products are stamped, die-cast, machined, painted, assembled, and packaged domestically to assure customers of consistent quality and availability.

Also known as: 095327302180, 30218, MUL30218

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Material: Aluminum
Cubic Inches: 18 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 2 in
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Color: Gray
Gangs: 1
Cubic Inches: 18 in³
Number of Threaded Outlets: 5