Weatherproof Outlet Box, 1-Gang, (5) 1/2" Outlets, 2" Deep, Aluminum, Gray

Item #: 0889576

Cat #: 30215

UPC: 095327302159

$ 11.14 EA
Company wide:
77 in stock
Documents & Guides
Weatherproof Outlet Box, 1-Gang, (5) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.

Overview

Weatherproof Outlet Box, 1-Gang, (5) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.
Also known as: 095327302159, 30215, MUL30215

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Material: Aluminum
Cubic Inches: 18 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 2 in
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Color: Gray
Gangs: 1
Cubic Inches: 18 in³
Number of Threaded Outlets: 5