Weatherproof Outlet Box, 1-Gang, (4) 3/4" Outlets, 2" Deep, Aluminum, Gray

Item #: 0889575

Cat #: 30210

UPC: 095327302104

$ 10.05 EA
Company wide:
24 in stock
Documents & Guides
Weatherproof Outlet Box, 1-Gang, (4) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.

Overview

Weatherproof Outlet Box, 1-Gang, (4) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.
Also known as: 095327302104, 30210, MUL30210

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Material: Aluminum
Cubic Inches: 18 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 4
Mounting: Vertical, Horizontal
Depth: 2 in
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Color: Gray
Gangs: 1
Cubic Inches: 18 in³
Number of Threaded Outlets: 4