Weatherproof Outlet Box, 1-Gang, (3) 3/4" Outlets, 2" Deep, Aluminum, Gray

Item #: 0889573

Cat #: 30206

UPC: 095327302067

$ 9.56 EA
Company wide:
131 in stock
Documents & Guides
Weatherproof Outlet Box, 1-Gang, (3) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.

Overview

Weatherproof Outlet Box, 1-Gang, (3) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.
Also known as: 095327302067, 30206, MUL30206

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Material: Aluminum
Cubic Inches: 19 in³
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical, Horizontal
Depth: 2 in
Material: Aluminum
Number of Threaded Outlets: 3
Color: Gray
Gangs: 1
Cubic Inches: 19 in³
Threaded Outlet Diameter: 3/4 in