3/4" Neoprene Gasket

Item #: 0889566

Cat #: 11721

UPC: 095327117210

$ 1.10 EA
Company wide:
102 in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, Size: 3/4", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Solid, Size: 3/4", Material: Neoprene.

Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.

Also known as: 095327117210, 11721, MUL11721

Specifications

Material: Neoprene
Hub Diameter: 3/4 in
Material: Neoprene
Hub Diameter: 3/4 in