RadioRA 2 Neutral Wire Dimmer, 6A, White

Item #: 0889556

Cat #: RRD-F6AN-DV-WH

UPC: 027557962698

Company wide:
0 in stock
Documents & Guides
RadioRA2 6 Amp Neutral Wire Dimmer, Color: White.

Overview

RadioRA2 6 Amp Neutral Wire Dimmer, Color: White.

RadioRA 2 Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Multi-location/single-pole, 120V/277V/6A dual voltage in white

Also known as: 027557962698, RRD-F6AN-DV-WH, LUTRRDF6ANDVWH

Specifications

Amps: 6
Type: Switch
Mounting: Surface
Color: White
Family / Style: RadioRA 2
Amps: 6
Mounting: Surface
Family / Style: RadioRA 2
Type: Switch
Color: White