Relay, Ice Cube, Slim Line, 8-Blade, 2PDT, 8A, 240VAC

Item #: 0889541

Cat #: 700-HK32A2

UPC: 662072479216

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Ice Cube, Slim Line, 8 Blade, 2 Pole, Double Throw, 8 Amp, 240 Volt AC, Quick Connect Terminations

Overview

Relay, Ice Cube, Slim Line, 8 Blade, 2 Pole, Double Throw, 8 Amp, 240 Volt AC, Quick Connect Terminations
Also known as: 662072479216, 700-HK32A2, ALB700HK32A2

Specifications

Poles: 2
Type: 8 Blade, Relay, Ice Cube
Volts AC Control: 240
Mounting: Socket
Amps: 8
Poles: 2
Volts AC Control: 240
Amps: 8
Type: 8 Blade, Relay, Ice Cube
Mounting: Socket