20A PLG 2P3W DG U0 600V .455in BSHG

Item #: 0889456

Cat #: 9P23U0/0455

UPC: 708917299271

$ 485.93 EA
Company wide:
0 in stock
Documents & Guides
THB 9P23U0/0455 20A PLG 2P3W

Overview

THB 9P23U0/0455 20A PLG 2P3W
Also known as: 708917299271, 9P23U0/0455, THB9P23U00455

Specifications

Amps: 20
Amps: 20