
$ 1156.95 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Factory Sealed 6p+, Shielded, Side Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 2-wire, 20-264 Vac/dc, 12 Foot Cable, Standard Frequency, N.o. Or N.c. Output
Overview
Inductive Proximity Sensor, Limit Switch Style, Factory Sealed 6p+, Shielded, Side Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 2-wire, 20-264 Vac/dc, 12 Foot Cable, Standard Frequency, N.o. Or N.c. Output
Also known as: 782113881430, E51ALS16PU12, CUTE51ALS16PU12
Specifications
| IP/NEMA Rating: | IP68, NEMA 4X, NEMA 12, NEMA 4 |
| IP/NEMA Rating: | IP68, NEMA 4X, NEMA 12, NEMA 4 |