DIV CMG-0100-20 CONTACTOR 240V 5A

Item #: 0889336

Cat #: CMG-0100-20

UPC:

$ 190.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CONTACTOR 240V 5A

Overview

CONTACTOR 240V 5A
Also known as: CMG-0100-20, ATCCMG010020

Specifications

Standards: California Proposition 65
Standards: California Proposition 65