4' T5Ho High Bay

Item #: 0889317

Cat #: FBD654HO-UNV-1/42-EB

UPC: 782343264003

Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent High Bay Fixture, 4', 6-Lamp, T5HO, 54W, 108-305V

Overview

Fluorescent High Bay Fixture, 4', 6-Lamp, T5HO, 54W, 108-305V

The FBD Fluorescent High Bay is a flexible luminaire designed to meet the needs of today’s industrial environment. This luminaire is available with T5HO or T8 lamps. The 95% reflective specular aluminum reflectors and solid body design result in a sturdy and efficient luminaire. A variety of mounting methods and accessories allow the luminaire to be used in many different types of applications.

Also known as: 782343264003, FBD654HO-UNV-1/42-EB, DAYFBD654HOUNV142E

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277