
Electric Baseboard Heater, 1500/1128/846W, 277/240/208V
Item #: 0889309
Cat #: 2576W
UPC: 098319730237
$ 127.32 EA
Company wide:
0
in stock
Documents & Guides
Electric Baseboard Heater, 1500 Watt @ 277 Volt, 1128 Watt @ 240 Volt, 846 Watt @ 208 Volt, Length: 6 foot
Overview
Electric Baseboard Heater, 1500 Watt @ 277 Volt, 1128 Watt @ 240 Volt, 846 Watt @ 208 Volt, Length: 6 foot
Also known as: 098319730237, 2576W, QMK2576W
Specifications
| Wattage: | 1500, 1128, 846 |
| Length: | 72 in |
| Volts AC: | 277, 240, 208 |
| Color: | White |
| Mounting: | Wall |
| Wattage: | 1500, 1128, 846 |
| Volts AC: | 277, 240, 208 |
| Mounting: | Wall |
| Length: | 72 in |
| Color: | White |