30.5 Mm, Heavy-Duty Indicating Light

Item #: 0889298

Cat #: 10250T197LRP2D

UPC: 782114711255

$ 333.60 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Red Plastic Lens, Led, Full Voltage Light Unit, 120 Vdc

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Red Plastic Lens, Led, Full Voltage Light Unit, 120 Vdc
Also known as: 782114711255, 10250T197LRP2D, CUT10250T197LRP2D

Specifications

Color: Red
Type: Indicator, Illuminated
Material: Plastic
Volts DC Control: 120
Color: Red
Material: Plastic
Type: Indicator, Illuminated
Volts DC Control: 120