15 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0889162

Cat #: KTN-R-15

UPC: 051712407045

$ 63.30 EA
Company wide:
0 in stock
Documents & Guides
15 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

15 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407045, KTN-R-15, BUSKTNR15

Specifications

Volts DC: 250
Speed: Fast Acting
Class: RK1
Amps: 15
Volts AC: 250
Mounting: Cartridge
Type: Power Fuse
Family / Style: KTN
Interrupt Rating DC: 100 kA
Volts DC: 250
Class: RK1
Volts AC: 250
Type: Power Fuse
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Amps: 15
Mounting: Cartridge
Family / Style: KTN