Window Encl. 24.00x24.00x6.00

Item #: 0889094

Cat #: CSD24246WLG

UPC: 783510163099

$ 1149.54 EA
Company wide:
0 in stock
Wall-mount Encl./window, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 24.00x24.00x6.00, Material/finish: Steel/ltgray

Overview

Wall-mount Encl./window, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 24.00x24.00x6.00, Material/finish: Steel/ltgray

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510163099, CSD24246WLG, HOFCSD24246WLG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Width: 24 in
Depth: 6 in
Height: 24 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 24 in
Height: 24 in
Finish: Powder Coated
Color: Light Gray
Depth: 6 in
Material: Steel