Panels WiFi Cabinets and wallmount Enclosures, fits 16.00x14.00, Sanded, Wood

Item #: 0889064

Cat #: A16P14WD

UPC: 783510152888

$ 54.32 EA
Company wide:
0 in stock
Panels for WiFi Cabinets and Small wallmount Enclosures are unfinished wood panels. This Panels WiFi Cabinets and wallmount Enclosures, A16P14WD item fits 16.00x14.00in with a material of Wood finish Sanded.

Overview

Panels for WiFi Cabinets and Small wallmount Enclosures are unfinished wood panels. This Panels WiFi Cabinets and wallmount Enclosures, A16P14WD item fits 16.00x14.00in with a material of Wood finish Sanded.

Panels for WiFi Cabinets and Small wallmount Enclosures are unfinished wood panels. Wood panels are supplied with Fiberglass Hinged-Cover and PolyPro Type 4X WiFi Cabinets.

Also known as: 783510152888, A16P14WD, HOFA16P14WD

Features & Benefits

  • For use with fiberglass hinged-cover and PolyPro type 4x Wifi cabinets

Specifications

Color: White
Material: Steel, Wood
Height: 0.300 in
Special Program: Hoffman On Demand
Depth: 14.750 in
Color: White
Height: 0.300 in
Depth: 14.750 in
Material: Steel, Wood
Special Program: Hoffman On Demand