Transformer Tank Grounding Connector with Rotating Eye Bolt, #10 Solid-2/0 Stranded

Item #: 0889020

Cat #: TGC2/0

UPC: 782856620594

Company wide:
0 in stock
Documents & Guides
Ground Rod Connector With Rotating Eye Bolt, Material: Bronze/Stainless Steel, Wire Size: 10 AWG (Solid) - 2 AWG (Stranded).

Overview

Ground Rod Connector With Rotating Eye Bolt, Material: Bronze/Stainless Steel, Wire Size: 10 AWG (Solid) - 2 AWG (Stranded).

Rotating eye bolt accommodates cable either vertically or horizontally. Fits all EEI®-NEMA® distribution transformers.

Also known as: 782856620594, TGC2/0, CADTGC2G

Features & Benefits

  • Rotating eye bolt accommodates cable either vertically or horizontally
  • Fits all EEI®-NEMA® distribution transformers
  • No special tools required; use regular lineman’s wrench

Specifications

Material: Bronze, Stainless Steel
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Material: Bronze, Stainless Steel
Allowable Gauge Range: 10 - 2
Standards: California Proposition 65