S200udc Mcb 1p Z 16a 60vdc Bcpd

Item #: 0889007

Cat #: S201UDC-Z16

UPC:

Company wide:
0 in stock
Documents & Guides
ABB 1 Pole, 16 Amps Rated At 480y/277 Vac, Ul 489 Series Miniature Circuit Breaker With Thermal-magnetic Trip Device, Z Trip Curve, And 14ka Interrupt Current Rating

Overview

ABB 1 Pole, 16 Amps Rated At 480y/277 Vac, Ul 489 Series Miniature Circuit Breaker With Thermal-magnetic Trip Device, Z Trip Curve, And 14ka Interrupt Current Rating

System pro M compact S200UDC current limiting miniature circuit breakers are specially designed for DC applications in the scope of UL489.

Also known as: S201UDC-Z16, ABBS201UDCZ16

Specifications

Volts DC: 60
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Volts DC: 60
Poles: 1
Type: Trip Curve Z
Mounting: DIN Rail
Amps: 16
Interrupt Rating DC: 14 kA