Thermoelectric Cooler, 24V, 567 BTU, 166W, 15.940 x 7.360 x 7.010", Stainless Steel

Item #: 0888896

Cat #: TE162024011

UPC: 783510210670

$ 3506.58 EA
Company wide:
0 in stock
Thermoelectric Cooler, Indoor/Outdoor, 24 Volt, 567 BTU, 166 Watt, 15.940 x 7.360 x 7.010 Inch, Stainless Steel

Overview

Thermoelectric Cooler, Indoor/Outdoor, 24 Volt, 567 BTU, 166 Watt, 15.940 x 7.360 x 7.010 Inch, Stainless Steel

Thermoelectric Coolers minimize downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow for cooling of small indoor and outdoor enclosures. No condensers, compressors or filters are required making it a reliable solution for demanding low-maintenance environments.

Also known as: 783510210670, TE162024011, HOFTE162024011

Features & Benefits

  • Operates on the Peltier effect for cooling or heating
  • Contains no refrigerant, making it earth friendly
  • Filterless design reduces maintenance requirements
  • Compressor-free air conditioning for demanding indoor and outdoor applications
  • Prewired with simple terminal block for easy wiring connections
  • Shrouded and unshrouded models included in standard packages
  • Operating temperature range -40 C (-40 F) to 55 C (131 F)
  • Partial recess mount
  • DC Powered operation for 24V and 48V applications
  • Low profile design allows for mounting vertically and horizontally on any enclosure to avoid interference with internal components

Specifications

Volts AC: 24
Wattage: 166
IP/NEMA Rating: NEMA 4X
BTU: 567
Material: Stainless Steel 304
Volts AC: 24
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Wattage: 166
BTU: 567