C-h D3pal8 Misc

Item #: 0888772

Cat #: D3PAL8

UPC: 786685219066

$ 21.34 EA
Company wide:
0 in stock
Documents & Guides
Rly Socket, 8-pin Rnd, Elev Term, Module Compatable

Overview

Rly Socket, 8-pin Rnd, Elev Term, Module Compatable

D3 Series Socket D3 Series Socket, Used with D3PR2 and D3PF2 Relays, Module size A, 300V nominal voltage, 12A nominal current, DIN rail/panel mount, Elevator wire conn

Also known as: 786685219066, D3PAL8, CUTD3PAL8

Specifications

Mounting: DIN Rail
IP/NEMA Rating: IP20
Mounting: DIN Rail
IP/NEMA Rating: IP20