FLU 3140R CURRENT CLAMP 400 A

Item #: 0888755

Cat #: 3140R

UPC: 095969351386

$ 1380.99 EA
Company wide:
0 in stock
Documents & Guides
FLU 3140R CURRENT CLAMP 400 A

Overview

FLU 3140R CURRENT CLAMP 400 A
Also known as: 095969351386, 3140R, FLU3140R

Specifications

Color: Red, Black, Yellow
Standards: California Proposition 65
Color: Red, Black, Yellow
Standards: California Proposition 65