1.000 In X 0.375 In (25.40 Mm X 9.53 Mm)

Item #: 0888739

Cat #: THT-58-473-10

UPC: 662820545569

$ 256.99 EA
Company wide:
0 in stock
Documents & Guides
1.000 In X 0.375 In (25.40 Mm X 9.53 Mm)

Overview

1.000 In X 0.375 In (25.40 Mm X 9.53 Mm)

This B-473 material is a low profile polyimide and polyester material that has static dissipative properties.

Also known as: 662820545569, THT-58-473-10, BRATHT5847310

Specifications

Material: Polyester
Color: White
Standards: California Proposition 65
Material: Polyester
Standards: California Proposition 65
Color: White