1.000 In X 0.375 In (25.40 Mm X 9.53 Mm)

Item #: 0888738

Cat #: THT-3-428-10

UPC: 662820302179

$ 408.99 EA
Company wide:
0 in stock
Documents & Guides
Printable, Metallized Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon. See Therecommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Printable, Metallized Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon. See Therecommended Ribbon Series For The Appropriate Ribbon To Use.

Metallized Polyester (B-428) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

Also known as: 662820302179, THT-3-428-10, BRATHT342810

Specifications

Color: Light Gray
Material: Polyester
Color: Light Gray
Material: Polyester