Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim

Item #: 0888703

Cat #: AF639W-WH

UPC: 847801018168

$ 10.00 EA
Company wide:
0 in stock
Documents & Guides
Self Flange Air-Shut Baffle Trim, Diameter: 6 inch, Color: White Baffle/White Trim

Overview

Self Flange Air-Shut Baffle Trim, Diameter: 6 inch, Color: White Baffle/White Trim
Also known as: 847801018168, AF639W-WH, ETEAF639WWH

Specifications

Color: White
Diameter: 6 in
Type: Baffle Trim
Color: White
Type: Baffle Trim
Diameter: 6 in