Line Reactor, 8A, 480VAC, 5 Hp, 3% Impedance

Item #: 0888695

Cat #: KLRUL8ATB

UPC:

Company wide:
0 in stock
Documents & Guides
KLR Reactor, Terminal Block, 480 Volts, 8 Amps, 27 Watts, 5 Horsepower, 4" x 4.18" x 3.75"

Overview

KLR Reactor, Terminal Block, 480 Volts, 8 Amps, 27 Watts, 5 Horsepower, 4" x 4.18" x 3.75"
Also known as: KLRUL8ATB, TCIKLRUL8ATB

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5
Amps: 8
Phase: 3
Horsepower: 5
Volts AC: 480
Amps: 8