LED CEILING 2X26W COOL BRONZE

Item #: 0888694

Cat #: CLED2X26

UPC: 019813027319

$ 1177.24 EA
Company wide:
0 in stock
Documents & Guides
LED Ceiling 2 x 26W Cool LED Bronze

Overview

LED Ceiling 2 x 26W Cool LED Bronze
Also known as: 019813027319, CLED2X26, RABCLED2X26

Specifications

Color: Bronze
Color Temperature: 3650 (Neutral White)
Light Technology: LED
Color: Bronze
Light Technology: LED
Color Temperature: 3650 (Neutral White)