Single Receptacle Coverplate, Yellow

Item #: 0888683

Cat #: 3052-Y

UPC: 078477408971

$ 7.79 EA
Company wide:
0 in stock
Documents & Guides
Single Receptacle Coverplate, 1.39" Diameter, Yellow

Overview

Single Receptacle Coverplate, 1.39" Diameter, Yellow

Coverplate, Standard, Single-Gang, Thermoplastic, 1.39-Inch Diameter, Yellow

Also known as: 078477408971, 3052-Y, LEV3052Y

Specifications

Type: Cover Plate
Material: Thermoplastic
Gangs: 1
Color: Yellow
Type: Cover Plate
Gangs: 1
Material: Thermoplastic
Color: Yellow