Indoor Digital 2-outlet Timer

Item #: 0888675

Cat #: DT620

UPC: 078275125322

$ 68.28 EA
Company wide:
4 in stock
Documents & Guides
Astronomical Grounded Timer, (28) Programmed Events, 120V, 15A, 1000W, Color: White

Overview

Astronomical Grounded Timer, (28) Programmed Events, 120V, 15A, 1000W, Color: White
Also known as: 078275125322, DT620, IMTDT620

Specifications

Type: Astronomic, Digital
Volts AC: 120
Amps: 15
Color: White
Wattage: 1000
Type: Astronomic, Digital
Amps: 15
Wattage: 1000
Volts AC: 120
Color: White