Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0888670

Cat #: FDC2040

UPC: 786679620403

$ 3796.56 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdc, Cable In/cable Out,2-pole, 40 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdc, Cable In/cable Out,2-pole, 40 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679620403, FDC2040, CUTFDC2040

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 40
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 40