8' Striplight

Item #: 0888611

Cat #: 8TICF-232-UNV-AD-ICN4P32N-U

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Industrial Strip, Length: 8', 2 Lamp Per 4' Section, 32W, 120/277V, T8, Advance Ballast, Closed Top Reflector.

Overview

Industrial Strip, Length: 8', 2 Lamp Per 4' Section, 32W, 120/277V, T8, Advance Ballast, Closed Top Reflector.
Also known as: 8TICF-232-UNV-AD-ICN4P32N-U, MET8TICF232UNVADI.

Specifications

Wattage: 32
Volts AC: 120, 277
Length: 8 ft
Type: 4-Lamp
Light Technology: Fluorescent
Wattage: 32
Length: 8 ft
Light Technology: Fluorescent
Volts AC: 120, 277
Type: 4-Lamp