Fire Barrier Cast-in Device

Item #: 0888608

Cat #: 4PCID

UPC: 051115165382

$ 48.01 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Fire Barrier Cast-in Device 4pcid For Plastic Pipes, 4 In, 6/case

Overview

3m(tm) Fire Barrier Cast-in Device 4pcid For Plastic Pipes, 4 In, 6/case

Intumescent device that firestops 2-inch (50.8 mm) non-metallic penetrations through fire-rated concrete floor assemblies. The device is installed by attaching directly to the form before a concrete slab is poured. Creates an opening through which mechanical, electrical or plumbing penetrants can be routed after the slab is cured and forms are removed. Provides up to 3-hour fire protection.

Also known as: 051115165382, 4PCID, MMM4PCID

Specifications

Type: Device, cast in
Type: Device, cast in