AC/Flex Connector, 1/2", 90°, 2-Screw Clamp, Zinc Die Cast

Item #: 0888584

Cat #: XC291

UPC: 785991447163

$ 13.46 EA
Company wide:
0 in stock
Documents & Guides
AC/Flex Connector, 1/2 Inch, 90 Degree, 2-Screw Clamp, Squeeze Type, Zinc Die Cast, For Use With Armored Cable and Flexible Metal Conduit

Overview

AC/Flex Connector, 1/2 Inch, 90 Degree, 2-Screw Clamp, Squeeze Type, Zinc Die Cast, For Use With Armored Cable and Flexible Metal Conduit

Steel City® fittings are manufactured to strict tolerances for consistent performance. Our products set industry standards for quality and innovation with the most complete product line anywhere. Steel City® fittings are made to exacting specifications, are consistently right for the job, the first time and every time.

Also known as: 785991447163, XC291, THBXC291

Specifications

Diameter: 1/2 in
Material: Zinc
Diameter: 1/2 in
Material: Zinc