3 INCH CONN SQZ AC/FLEX DC

Item #: 0888527

Cat #: XC 278

UPC: 785991908923

$ 442.95 EA
Company wide:
0 in stock
Documents & Guides
Connector, Straight Squeeze-Type, Size 3 Inches, Clamping Range 3.15 Inches - 3.60 Inches, Length 3.88 Inches, Die Cast Zinc

Overview

Connector, Straight Squeeze-Type, Size 3 Inches, Clamping Range 3.15 Inches - 3.60 Inches, Length 3.88 Inches, Die Cast Zinc
Also known as: 785991908923, XC 278, THBXC278

Specifications

Diameter: 3 in
Material: Zinc
Diameter: 3 in
Material: Zinc