Selector Switch, 2-Position, Spring Return from Left, 30mm, Knob

Item #: 0888522

Cat #: 800T-H4A

UPC: 781180251948

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 2 Position, Spring Return from Left, 30mm, Black Knob, White Insert, 1 Normally Open, 1 Normally Closed, Contact Block, Nema 4/13

Overview

Selector Switch, 2 Position, Spring Return from Left, 30mm, Black Knob, White Insert, 1 Normally Open, 1 Normally Closed, Contact Block, Nema 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-H4A from Rockwell Automation® is a two-position, 30 mm selector switch with a white insert. It is standard knob spring return. And it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180251948, 800T-H4A, ALB800TH4A

Specifications

Type: Knob, 2-Position, Selector Switch
Size: 30 mm
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Knob, 2-Position, Selector Switch
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T