General Purpose Relay

Item #: 0888517

Cat #: MKS2PINAC120

UPC:

Company wide:
0 in stock
Documents & Guides
General Purpose Relay

Overview

General Purpose Relay
Also known as: MKS2PINAC120, OMRMKS2PINAC120

Specifications

Volts AC Control: 120
Type: DPDT, Relay
Poles: 2
Amps: 10
Mounting: Socket
Volts AC: 250
Volts AC Control: 120
Poles: 2
Mounting: Socket
Type: DPDT, Relay
Amps: 10
Volts AC: 250