This product has been discontinued.

Flood Light, LED, Motion Sensor, 22W, White
Item #: 0888454
Cat #: OFLR 6LC 120 MO WH
UPC: 745973299302
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
22W LED Floodlight, Motion Sensor, 1222 Lumens, 4780K, 120V, Double Head, Color: White. Life: 50,000 Hours. Replaces up 125W MH.
Overview
22W LED Floodlight, Motion Sensor, 1222 Lumens, 4780K, 120V, Double Head, Color: White. Life: 50,000 Hours. Replaces up 125W MH.
Also known as: 745973299302, OFLR 6LC 120 MO WH, LITOFLR6LC120MOWH
Specifications
| Volts AC: | 120 |
| Color Temperature: | 4800 (Cool White) |
| Color: | White |
| Type: | Motion Sensor, Floodlight |
| Wattage: | 22 |
| Mounting: | Wall |
| Light Technology: | LED |
| Volts AC: | 120 |
| Color: | White |
| Wattage: | 22 |
| Light Technology: | LED |
| Color Temperature: | 4800 (Cool White) |
| Type: | Motion Sensor, Floodlight |
| Mounting: | Wall |