C-h Sf400ph5x5 Rotary Switch

Item #: 0888410

Cat #: SF400PH5X5

UPC: 786685408880

$ 103.44 EA
Company wide:
0 in stock
Shaft, 400mm (15.7"), Use W/ Size 1pistol Handle, 5x5 (for H

Overview

Shaft, 400mm (15.7"), Use W/ Size 1pistol Handle, 5x5 (for H

Eaton rotary disconnect shaft extension Eaton Rotary disconnect shaft extension, 30 A, Frame: H, 15.70" (400.0 mm) length, R5/R9, PH1 type handle

Also known as: 786685408880, SF400PH5X5, CUTSF400PH5X5

Specifications

Amps: 30
Amps: 30