Pistol Handle Shaft, 5 x 200 mm

Item #: 0888408

Cat #: SF200PH5X5

UPC: 786685408866

$ 61.98 EA
Company wide:
4 in stock
Pistol Handle Shaft. Size: 5 x 200 mm (7.9"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 5 x 200 mm (7.9"). For use with Pistol Handles.

Eaton rotary disconnect shaft extension Catalog#:SF200PH5X5 Eaton Rotary disconnect shaft extension, 30 A, Frame: H, 7.90" (200 mm) length, R4/R9, PH1 type handle

Also known as: 786685408866, SF200PH5X5, CUTSF200PH5X5

Specifications

Diameter: 5 mm
Type: Shaft
Length: 7.9 in
Diameter: 5 mm
Length: 7.9 in
Type: Shaft