C-h Phr1n4xs Switch Accessories

Item #: 0888407

Cat #: PHR1N4XS

UPC: 786685403786

$ 257.05 EA
Company wide:
0 in stock
Pistol Handle, Red, Size 1, NEMA4/4x, For Side Operation

Overview

Pistol Handle, Red, Size 1, NEMA4/4x, For Side Operation

Eaton rotary disconnect external right side pistol handle Catalog#:PHR1N4XS Eaton Rotary disconnect external right side pistol handle, 30-60 A, Red, yellow, NEMA 4, 4X, Frame: J, Size 1, Red/yellow, PH1 type handle

Also known as: 786685403786, PHR1N4XS, CUTPHR1N4XS

Specifications

Type: Accessory
Color: Red/Yellow
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Accessory
IP/NEMA Rating: NEMA 4X, NEMA 4
Color: Red/Yellow