C-h Phb1n4xs Switch Accessories

Item #: 0888405

Cat #: PHB1N4XS

UPC: 786685403779

$ 257.05 EA
Company wide:
0 in stock
Pistol Handle, Black, Size 1, NEMA4/4x, For Side Operation

Overview

Pistol Handle, Black, Size 1, NEMA4/4x, For Side Operation

Eaton rotary disconnect external right side pistol handle Eaton Rotary disconnect external right side pistol handle, 30-60 A, Black, NEMA 4, 4X, Frame: J, Size 1, Black, PH1 type handle

Also known as: 786685403779, PHB1N4XS, CUTPHB1N4XS

Specifications

Type: Accessory
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Accessory
IP/NEMA Rating: NEMA 4X, NEMA 4
Color: Black