Switch body, 60 A, 600 V, 4-pole, R9

Item #: 0888401

Cat #: R9J4060FJ

UPC: 786685409849

$ 1149.89 EA
Company wide:
0 in stock
Documents & Guides
Eaton rotary disconnect switch, 60 A, Four-pole, Class J fuses, Switch body, R9 Series, 600 V, J frame

Overview

Eaton rotary disconnect switch, 60 A, Four-pole, Class J fuses, Switch body, R9 Series, 600 V, J frame

Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance or anywhere a local means of disconnect is needed or required.

Also known as: 786685409849, R9J4060FJ, CUTR9J4060FJ

Specifications

Poles: 4
Amps: 60
Poles: 4
Amps: 60