Fused Disconnect, 30 Amp, 3-Pole

Item #: 0888396

Cat #: R9J3030FJ

UPC: 786685408774

$ 813.75 EA
Company wide:
1 in stock
Documents & Guides
Fused Disconnect Switch. 30 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 10 - 6 AWG. For use with 5 mm Shafts and Handles. Integral Lug Kit Included.

Overview

Fused Disconnect Switch. 30 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 10 - 6 AWG. For use with 5 mm Shafts and Handles. Integral Lug Kit Included.

R9 Series (UL 98 listed) Fusible 30–800A manual operated multi-pole fusible disconnect switches use double break contacts per pole that ensure complete isolation of the fuse when the switch is in the OFF position. When installed with fuses, they provide protection for low voltage electrical installations against short circuit and overload.

Also known as: 786685408774, R9J3030FJ, CUTR9J3030FJ

Specifications

Phase: 3
Poles: 3
Type: Fused
Mounting: Base, DIN Rail
Amps: 30
Phase: 3
Type: Fused
Amps: 30
Poles: 3
Mounting: Base, DIN Rail