C-h V48m22t22ee Transformers

Item #: 0888388

Cat #: V48M22T22EE

UPC: 786680029752

Company wide:
0 in stock
Documents & Guides
225kva Transformer 3ph 480v Delta-240v Delta W/120v Ltg Tap

Overview

225kva Transformer 3ph 480v Delta-240v Delta W/120v Ltg Tap
Also known as: 786680029752, V48M22T22EE, CUTV48M22T22EE

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/240 Delta