22mm Selector Switch, Knob Type, Green, M22

Item #: 0888352

Cat #: M22-WLKV-G

UPC: 786685281568

$ 24.54 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Knob Type, Illuminated, Green, 2-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Knob Type, Illuminated, Green, 2-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.
Also known as: 786685281568, M22-WLKV-G, CUTM22WLKVG

Specifications

Color: Green, Silver
Family / Style: M22
Type: 2 Position, Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Green, Silver
Type: 2 Position, Illuminated, Momentary
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13