Legend Plate Etched

Item #: 0888351

Cat #: M22S-ST-GB8

UPC: 786685277394

$ 5.30 EA
Company wide:
0 in stock
C-h M22s-st-gb8 "fault" Plate

Overview

C-h M22s-st-gb8 "fault" Plate
Also known as: 786685277394, M22S-ST-GB8, CUTM22SSTGB8

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Family / Style: M22
Size: 22.5
IP/NEMA Rating: IP66, NEMA 4X
Size: 22.5
Family / Style: M22