C-h Phr1n4xf Switch Accessories

Item #: 0888320

Cat #: PHR1N4XF

UPC: 786685403762

$ 257.05 EA
Company wide:
0 in stock
Pistol Handle, Red, Size 1, NEMA4/4x, For Front Operation

Overview

Pistol Handle, Red, Size 1, NEMA4/4x, For Front Operation

Eaton rotary disconnect external front pistol handle Eaton Rotary disconnect external front pistol handle, Defeatable, lockable, 30-60 A, Red, yellow, NEMA 4, 4X, Frame: H, I, J, Size 1, Red/yellow, PH1

Also known as: 786685403762, PHR1N4XF, CUTPHR1N4XF

Specifications

Type: Accessory
Color: Red/Yellow
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Accessory
IP/NEMA Rating: NEMA 4X, NEMA 4
Color: Red/Yellow