C-h Sf400sh5x5h Switch

Item #: 0888316

Cat #: SF400SH5X5H

UPC: 786685411675

$ 90.52 EA
Company wide:
0 in stock
Shaft, 400mm (15.7"), Use W/ Selector Hndl For H-frame Only

Overview

Shaft, 400mm (15.7"), Use W/ Selector Hndl For H-frame Only
Eaton rotary disconnect shaft extension Catalog#:SF400SH5X5H Eaton Rotary disconnect shaft extension, 30 A, Frame: H, 15.70" (400.0 mm) length, R4/R9, SH0 type handle
Also known as: 786685411675, SF400SH5X5H, CUTSF400SH5X5H

Specifications

Amps: 30
Amps: 30