2 In X 50 Ft. (50.8 Mm X 15.24 M)

Item #: 0888312

Cat #: M71C-2000-595-BL

UPC: 754473198541

Company wide:
0 in stock
Documents & Guides
Indoor/Outdoor Vinyl Tape, Adheres well to pipes, walls, equipment, windows & most clean dry surfaces. Conforms well to irregular, curved or rough surfaces and stands up to grease, oil and most industrial chemicals. Dimensions: 2" X 50', Color: Blue

Overview

Indoor/Outdoor Vinyl Tape, Adheres well to pipes, walls, equipment, windows & most clean dry surfaces. Conforms well to irregular, curved or rough surfaces and stands up to grease, oil and most industrial chemicals. Dimensions: 2" X 50', Color: Blue

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 754473198541, M71C-2000-595-BL, BRAM71C2000595BL

Specifications

Width: 2 in
Color: Blue
Material: Vinyl
Length: 50 ft
Width: 2 in
Material: Vinyl
Color: Blue
Length: 50 ft